
Taper Shank Drill, Series DWDTS, Imperial, 21116 Drill Size Fraction, 2038 Overall Length,
Mfr # DWDTS2-11/16
Zoro # G108046167
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2-11/16"
Overall Length
20-3/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTS2-11/16
Zoro #
G108046167
UPC #
887861049597
Country of Origin
China
Dimensions
Drill Bit Size
2-11/16"
Overall Length
20-3/8"
Flute Length
12-3/4"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 21116 in Drill Size Fraction, 2038 in Overall Length, 1234 in Cutting Depth, 2 Flutes, 1234 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.