
Taper Shank Drill, Series DWDTS, Imperial, 21516 Drill Size Fraction, 2134 Overall Length,
Mfr # DWDTS2-15/16
Zoro # G208046272
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2-15/16"
Overall Length
21-3/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTS2-15/16
Zoro #
G208046272
UPC #
887861049757
Country of Origin
China
Dimensions
Drill Bit Size
2-15/16"
Overall Length
21-3/4"
Flute Length
14"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 21516 in Drill Size Fraction, 2134 in Overall Length, 14 in Cutting Depth, 2 Flutes, 14 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.