
Taper Shank Drill, Series DWDTS, Imperial, 3164 Drill Size Fraction, 04844 Drill Size Decim
Mfr # DWDTS31/64
Zoro # G608046353
product price: $15.69
/eaKey Features
Drill Bit Size
31/64"
Overall Length
8-1/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTS31/64
Zoro #
G608046353
UPC #
887861048187
Country of Origin
China
Dimensions
Drill Bit Size
31/64"
Overall Length
8-1/4"
Flute Length
4-3/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal Inch, 814 in Overall Length, 438 in Cutting Depth, 2 Flutes, 438 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.