
Taper Shank Drill, Series DWDTSMM, Metric, 37 mm Drill Size Metric, 14567 Drill Size Decimal
Mfr # DWDTSMM37.00
Zoro # G308046073
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
37.00mm
Overall Length
14-3/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSMM37.00
Zoro #
G308046073
UPC #
887861053228
Country of Origin
China
Dimensions
Drill Bit Size
37.00mm
Overall Length
14-3/4"
Flute Length
9-1/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 37 mm Drill Size Metric, 14567 in Drill Size Decimal Inch, 1434 in Overall Length, 918 in Cutting Depth, 2 Flutes, 918 in Flute Length, 4 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.