
Taper Shank Drill, Undersized, Series DWDTS, Imperial, 14564 Drill Size Fraction, 17031 Dril
Mfr # DWDTS1-45/64-4MT
Zoro # G508046200
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-45/64"
Overall Length
17-1/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTS1-45/64-4MT
Zoro #
G508046200
UPC #
887861050555
Country of Origin
China
Dimensions
Drill Bit Size
1-45/64"
Overall Length
17-1/8"
Flute Length
10-1/8"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Undersized, Series DWDTS, Imperial, 14564 in Drill Size Fraction, 17031 in Drill Size Decimal Inch, 1718 in Overall Length, 1018 in Cutting Depth, 2 Flutes, 1018 in Flute Length, 4 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.