Workstand, 20 x 38 in., 100 lb. Cap. (Discontinued)
- Mfr # A1000S
- Zoro # G1755223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1000S
Zoro #
G1755223
UPC #
-
Country of Origin
Unknown
Dimensions
Width
20"
Depth
38"
Height
55" to 61"
Details
Workstand Item
Workstand
Load Capacity
100 lb.
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Color
Yellow
Item
Workstand
Description
Workstand, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.