This item is Discontinued.

Hubbell Workplace Solutions Workstand, 26 x 13 in., 100 lb. Cap. A2700D

Workstand, 26 x 13 in., 100 lb. Cap. (Discontinued)

  • Mfr # A2700D
  • Zoro # G8532851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2700D
Zoro #
G8532851
UPC #
-
Country of Origin
United States

Dimensions

Width
26"
Depth
13"
Height
47"

Details

Workstand Item
Mobile Workstand
Load Capacity
100 lb.
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Color
Yellow
Caster Configuration
(4) Swivel
Caster Type
(4) Locking
Includes
Locking Utility Drawer, Telescoping Columns, Inclined Back Panel, Clear Hinged Cover With Security Clips
Item
Mobile Workstand

Description

Mobile Workstand, Color Yellow, Includes Locking Utility Drawer, Telescoping Columns, Inclined Back Panel, Clear Hinged Cover With Security Clips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.