Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1-1/4 in I.D. Before Shrinking, Black, 4 ft
- Mfr # Q5-3X-1 1/4-01-QB48IN-
- Zoro # G614913786
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.39 in
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q5-3X-1 1/4-01-QB48IN-
- Zoro #
- G614913786
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. After Shrinking
- 0.39 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -55 Degrees to 125 Degrees C
- Min. Shrink Temp.
- 80 Degrees C
- Standards
- CSA;UL
- Shrink Tubing I.D. Before Shrinking
- 1.18 in
Dimensions
- Length
- 4 ft
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.