
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1/8 in I.D. Before Shrinking, Black, 2 in
Mfr # Q5-3X-1/8-01-QB2.0IN-1000
Zoro # G814913807
product price:Â $0.07
/ea
Sold in multiples of 2500 for $175.00
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.04 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q5-3X-1/8-01-QB2.0IN-1000
Zoro #
G814913807
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.04 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
80°C
Standards
CSA;UL
Shrink Tubing I.D. Before Shrinking
0.12 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.