Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2D1
Zoro #
G5932787
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5
Door Station Height (In.)
5
Width (In.)
5
Door Station Width (In.)
5
Depth (In.)
4
Door Station Depth (In.)
4
Master Depth (In.)
2
Master Width (In.)
6
Master Height (In.)
9
Details
Item
Access Control Intercom
Voltage
24
Power Source
24V DC
Wire Type
Unshielded
Includes
Master, Remote
Distance (Ft.) @ 18AWG
80
For Use With
Door Strike Equipment
Wiring Conductors
4
Type
Indoor/Outdoor
Talk Channel Output (W)
3
Listen Channel Output (W)
3
Distance (Ft.) @ 22AWG
400
Description
Access Control Intercom, Indoor/Outdoor, Height (In.) 5, Width (In.) 5, Depth (In.) 4, Door Station Height (In.) 5, Door Station Width (In.) 5, Door Station Depth (In.) 4, Master Depth (In.) 2, Master Height (In.) 9, Master Width (In.) 6, Talk Channel Output (W) 3, Listen Channel Output (W) 3, Wiring Conductors 4, Wire Type Unshielded, Power Source 24V DC, Voltage 24, For Use With Door Strike Equipment, Includes Master, Remote
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.