Zoro Homepage
This item is Discontinued.
Quam Lay-In Ceiling Mount System 5

Lay-In Ceiling Mount (Discontinued)

  • Mfr # System 5
  • Zoro # G3503927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
System 5
Zoro #
G3503927
UPC #
844632096761
Country of Origin
Unknown

Dimensions

Woofer Dia. (In.)
8
Overall Length (In.)
23-3/4
Overall Width (In.)
11-3/4
Overall Height (In.)
3-13/16

Details

Enclosure Color
White
Item
Lay-In Ceiling Mount
Max. Wattage
12
Sensitivity (dB)
96
Woofer Composition
Molded Paper Fiber
Enclosure Material
Steel
Type
Tile Replacement
Transformer Settings
25/70.7V
Power Taps @ 75V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Weight (Lbs.)
5
Watt (RMS)
12
Frequency Response
65Hz to 17,000Hz
Includes
One 24 in T Bar

Description

Lay-In Ceiling Mount, Tile Replacement, Overall Height (In.) 3-13/16, Overall Width (In.) 11-3/4, Overall Length (In.) 23-3/4, Enclosure Color White, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max. Wattage 12, Sensitivity (dB) 96, Impedance (Ohms) -, Transformer Settings 25/70.7V, - Power Taps @ 25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 5, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.