Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
System 12
Zoro #
G3352167
UPC #
-
Country of Origin
Unknown
Dimensions
Woofer Dia. (In.)
8
Overall Height (In.)
3-7/16
Overall Length (In.)
23-3/4
Overall Width (In.)
23-3/4
Details
Item
Lay-In Ceiling Mount
Enclosure Color
White
Enclosure Material
Steel
Max. Wattage
12
Sensitivity (dB)
96
Woofer Composition
Molded Paper Fiber
Type
Tile Replacement
Watt (RMS)
12
Transformer Settings
25/70.7V
Frequency Response
65Hz to 17,000Hz
Weight (Lbs.)
7
Includes
Pre-Cut 7 in Long Labeled Tinned Wires
Power Taps @ 75V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Description
Lay-In Ceiling Mount, Tile Replacement, Overall Height (In.) 3-7/16, Overall Width (In.) 23-3/4, Overall Length (In.) 23-3/4, Enclosure Color White, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max. Wattage 12, Sensitivity (dB) 96, Impedance (Ohms) -, Transformer Settings 25/70.7V, - Power Taps @ 25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 7, For Use With -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.