Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5/BU/W
Zoro #
G1534854
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (In.)
12-7/8 in
Overall Height (In.)
2-1/2
Woofer Dia. (In.)
8
Overall Length (In.)
12-7/8
Details
Enclosure Color
White
Item
Round Speaker Assembly
Max. Wattage
12
Sensitivity (dB)
94
Woofer Composition
Molded Paper Fiber
Enclosure Material
Steel
Frequency Response
65Hz to 17,000Hz
Weight (Lbs.)
4 lb
Power Taps @ 75V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Power Taps @ 25V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Watt (RMS)
12
For Use With
Mfr. No. SSB-3, ERD8U
Transformer Settings
25/70.7V
Description
Round Speaker Assembly, -, Overall Height (In.) 2-1/2, Overall Width (In.) 12-7/8, Overall Length (In.) 12-7/8, Enclosure Color White, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max. Wattage 12, Sensitivity (dB) 94, Impedance (Ohms) -, Transformer Settings 25/70.7V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.