Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QH16T
Zoro #
G5061393
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
9-3/16
Overall Height (In.)
3
Woofer Dia. (In.)
3
Overall Width (In.)
8-7/8 in
Tweeter Dia. (In.)
3 in
Details
Enclosure Color
Tan
Item
PA Horn
Max. Wattage
16
Sensitivity (dB)
110 SPL, 1W/1M
Color
Tan
Woofer Composition
Polypropylene
Tweeter Composition
Metal
Enclosure Material
Steel
Watt (RMS)
16
Power Taps @ 75V
1W/2W/4W/8W/16W
For Use With
Paging Amplifier
Weight (Lbs.)
6 lb
Type
All Weather
Includes
Transformer and Universal Mount
Transformer Settings
70/25V
Power Taps @ 25V
1W/2W/4W/8W/16W
Frequency Response
300 to 15kHz
Description
PA Horn, All Weather, Overall Height (In.) 3, Overall Width (In.) 8-7/8, Overall Length (In.) 9-3/16, Enclosure Color Tan, Enclosure Material Steel, Tweeter Dia. (In.) 3, Tweeter Composition Metal, Woofer Dia. (In.) 3, Woofer Composition Polypropylene, 16 Watt (RMS), Max. Wattage 16, Sensitivity (dB) 110 SPL, 1W/1M, Transformer Settings 70/25V, 1W/2W/4W/8W/16W Power Taps @ 25V, 1W/2W/4W/8W/16W Power Taps @ 75V, Frequency Response 300 to 15kHz, Weight (Lbs.) 6, For Use With Paging Amplifier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.