Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC100
Zoro #
G5716742
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
4-1/2
Width (In.)
4-1/2
Depth (In.)
2-1/4
Details
Item
Rotary Volume Control
Housing
Die-Cast Aluminum
Material
Stainless Steel
Resistance (Ohms)
0
Type
Wall Mount
Description
Rotary Volume Control, Wall Mount, Material Stainless Steel, Height (In.) 4-1/2, Depth (In.) 2-1/4, Width (In.) 4-1/2, Die-Cast Aluminum Housing, Resistance (Ohms) 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.