Zoro Homepage
This item is Discontinued.
Quam Speaker System System 1

Speaker System (Discontinued)

  • Mfr # System 1
  • Zoro # G2181313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
System 1
Zoro #
G2181313
UPC #
-
Country of Origin
Unknown

Dimensions

Woofer Dia. (In.)
8
Overall Width (In.)
11-5/8 in
Overall Height (In.)
4-1/8
Overall Length (In.)
11-3/8

Details

Item
Speaker System
Enclosure Color
White
Max. Wattage
12
Sensitivity (dB)
96
Color
White
Woofer Composition
Molded Paper Fiber
Enclosure Material
Steel
Includes
Pre-Cut 7" Long Labeled Tinned Wires
Transformer Settings
70/25V
Type
Wall Mount Speaker
Frequency Response
65Hz to 17kHz
Power Taps @ 75V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Weight (Lbs.)
10 lb
Watt (RMS)
12

Description

Speaker System, Wall Mount Square, Overall Height (In.) 4-1/8, Overall Width (In.) 11-5/8, Overall Length (In.) 11-3/8, Enclosure Color White, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max. Wattage 12, Sensitivity (dB) 96, Impedance (Ohms) -, Transformer Settings 70/25V, - Power Taps @ 25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz to 17kHz, Weight (Lbs.) 10, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.