Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYSTEM 2
Zoro #
G5668774
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (In.)
11-5/8
Woofer Dia. (In.)
8
Overall Height (In.)
5-3/8
Overall Length (In.)
11-5/8
Details
Item
Wall Mount Speaker System
Enclosure Color
White
Max. Wattage
15
Enclosure Material
Steel
Sensitivity (dB)
92
Woofer Composition
Fiber
For Use With
Power Amplifier
Weight (Lbs.)
10
Power Taps @ 25V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Frequency Response
65 to 17 kHz
Impedance (Ohms)
8
Power Taps @ 75V
5W, 2.5W, 1.25W, 0.63W, 0.31W
Watt (RMS)
15
Transformer Settings
70V/25V
Description
Wall Mount Speaker System, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.) 11-5/8, Enclosure Color White, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Fiber, 15 Watt (RMS), Max. Wattage 15, Sensitivity (dB) 92, Impedance (Ohms) 8, Transformer Settings 70V/25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 25V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65 to 17 kHz, Weight (Lbs.) 10, For Use With Power Amplifier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.