Zoro Homepage

Hobart CS .035 ER70S MIG Wire 45lb

  • Mfr # S307608-045

  • Zoro # G715832405


product price: $355.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Shielding Type
Gas
AWS Classification
ER70S-6
Material
Mild Steel
For Welding Position
Flat/Horizontal
Spool Type
Steel Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307608-045
Zoro #
G715832405
UPC #
783507407298
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in

Details

Shielding Type
Gas
AWS Classification
ER70S-6
Material
Mild Steel
For Welding Position
Flat/Horizontal
Spool Type
Steel Reel
Process
MIG (GMAW)
Weight
45 lb

Description

Hobart CS .035 ER70S MIG Wire 45lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.