Zoro Homepage

Hobart CS .045 ER70S-6 MIG Wire 33 lb

  • Mfr # S307612-033

  • Zoro # G315887973


product price: $245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shielding Type
Gas
AWS Classification
ER70S-6
Weight
33 lb
Wire Diameter
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307612-033
Zoro #
G315887973
UPC #
783507406901
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in

Details

Shielding Type
Gas
AWS Classification
ER70S-6
Weight
33 lb

Description

Hobart CS .045 ER70S-6 MIG Wire 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.