Zoro Homepage

Quantum Arc6, ER70S-6 .035, 600LB Drum

  • Mfr # S307608-074

  • Zoro # G905929069


product price: $3,167.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

AWS Classification
ER70S-6
Shielding Type
Gas
For Welding Position
Flat/Horizontal
Wire Diameter
0.035 in
Weight
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307608-074
Zoro #
G905929069
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in

Details

AWS Classification
ER70S-6
Shielding Type
Gas
Item
Drum
For Welding Position
Flat/Horizontal
Weight
600 lb
Process
MIG (GMAW)

Description

Drum

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.