Zoro Homepage

Cleaning cartridge LTO Ultrium

  • Mfr # MR-LUCQN-01

  • Zoro # G516103780


product price: $74.15
/ea

Key Features

Depth
4 in
Width
4.2 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-LUCQN-01
Zoro #
G516103780
UPC #
768268020368
Country of Origin
Japan

Dimensions

Depth
4 in
Width
4.2 in
Height
0.9 in

Details

Item
Cleaning Cartridge

Description

Quantum is in the business of data protection - Quantum knows what it takes to meet today s demands. From the desktop to the data center Quantum solutions combine the most reliable and cost-effective technologies with ease of integration protecting your business-critical data with scalable systems. Quantum 1 x LTO Ultrium - cleaning cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.