Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Ultra Stack Bin, Black

  • Mfr # QUS239CO

  • Zoro # G908613187


product price: $52.99
/ea
Sold in multiples of 6 for $317.94

Key Features

Outside Height
7
Outside Width
8/1/2004
Color
Black
Material
Carbon Filled Copolymer
Bin Depth
10/3/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS239CO
Zoro #
G908613187
UPC #
651588036792
Country of Origin
United States

Dimensions

Outside Height
7
Outside Width
8/1/2004
Bin Depth
10/3/2004

Details

Item
Colored Bin
Color
Black
Material
Carbon Filled Copolymer

Description

The QUS239CO Conductive Ultra hang and stack bin protects your electronic components from typical electromagnetic interference including electrostatic or induced fields.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.