Data Cartridge Lto Ultrium 6 For Lto-6 Tape Drives Native Capacity 2.

  • Mfr # MR-L6MQN-01

  • Zoro # G315879589


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Compressed Storage Capacity
6.25 TB
Length
4 in
Native Storage Capacity
2.50 TB
Height
4.2 in
Tape Technology
LTO-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-L6MQN-01
Zoro #
G315879589
UPC #
768268035881
Country of Origin
China

Dimensions

Length
4 in
Height
4.2 in
Width
0.9 in
Tape Length
2775.59 ft

Details

Compressed Storage Capacity
6.25 TB
Native Storage Capacity
2.50 TB
Tape Technology
LTO-6
Item
Data Cartridge

Description

Quantum quantum data cartridge lto ultrium 6 for lto-6 tape drives native capacity 2.
quantum data cartridge lto ultrium 6 for lto-6 tape drives native capacity 2.
5tb.
Manufacturer : Quantum
UPC : 768268035881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.