Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Pack Wireless Microphone System

  • Mfr # M-336

  • Zoro # G121738865


product price: $38.99
/ea

Key Features

Color
Black
Length
8 in
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-336
Zoro #
G121738865
UPC #
606540002254
Country of Origin
China

Dimensions

Length
8 in
Width
2 in
Height
2 in

Details

Item
Wireless Microphone System
Color
Black

Description

* Dynamic Professional Microphone * Works with Karaoke and PA * 9V Battery Operate Microphone * Dual Signal Indicator * Telescoping Antennas * 2x9V Battery Included * Frequency Range VHF/FM 109-120Mhz * Frequency Response 100-1000Hz * Frequency Output Power 8mW * Deviation Range 30KHz * Voltage AC 110V 60Hz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.