Shop QUANTUM
See all product information
Create Account
LTO Ultrium-7 Data Cartridge
Mfr # MR-L7MQN-02
Zoro # G016077734
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Tape Technology
LTO-7
Native Storage Capacity
6 TB
Tape Length
3149.61 ft
Depth
4 in
Compressed Storage Capacity
15 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR-L7MQN-02
- Zoro #
- G016077734
- UPC #
- 768268042247
- Country of Origin
- China
Dimensions
- Tape Length
- 3149.61 ft
- Depth
- 4 in
- Width
- 0.9 in
- Height
- 4.2 in
Details
- Item
- Data Cartridge
- Tape Technology
- LTO-7
- Native Storage Capacity
- 6 TB
- Compressed Storage Capacity
- 15 TB
- Media Formats
- WORM
Description
A pioneer of the LTO consortium quantum is committed to the continued development of the LTO platform. quantum's comprehensive media quality monitoring and extensive interoperability testing ensures cross-platform compatibility optimal performance and reliability whether you're using a quantum tape drive library or other LTO-compatible hardware. Features -LTO ultrium 7 worm media cartridge Specifications - Product Type: Data Cartridge - Tape Technology: LTO 7 - Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.