Zoro Homepage

Post Driver for Fiberglass Field Marker Posts, Property Markers

  • Mfr # D-375

  • Zoro # G202680465


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Belt Length
44 in
Color
Hi-Vis Orange
Belt Width
10 in
Rope Color
Hi-Vis Orange
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-375
Zoro #
G202680465
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
44 in
Belt Width
10 in
Overall Width
10 in
Outside Diameter
21.25

Details

Color
Hi-Vis Orange
Rope Color
Hi-Vis Orange

Description

The open end of this allows markers to fit securely for quick and easy installation. Driver prevents markers from flexing, allowing for installation in even hard soil. Fiberglass field marker (Item # FM60) sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.