MR-L1 MQN-01LTO-1 Ultrium 100-200GB Data Cartridge

  • Mfr # MR-L1MQN-01

  • Zoro # G710750339


product price: $41.99
/ea

Key Features

Storage Capacity
200 GB (Compressed); 100 GB (Native)
Width
0.9 in
Height
4 in
Depth
4.2 in
Tape Length
1998 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-L1MQN-01
Zoro #
G710750339
UPC #
768268020375
Country of Origin
China

Dimensions

Width
0.9 in
Height
4 in
Depth
4.2 in
Tape Length
1998 ft

Details

Item
Data Cartridge
Storage Capacity
200 GB (Compressed); 100 GB (Native)
Tape Technology
LTO-1
Native Storage Capacity
100 GB
Compressed Storage Capacity
200 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.