Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Red, 10 in H, 11 in W
- Mfr # QUS260RD
- Zoro # G308621300
product price:
$
26.15
/ea
Sold in multiples of 4 for $104.60
Key Features
Material
Plastic
Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS260RD
- Zoro #
- G308621300
- UPC #
- 651588002506
- Country of Origin
- United States
- Color
- Red
- Material
- Plastic
- Item
- Storage Bin
Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.