Storage Bin, Plastic, Blue, 17-1/2 in H, 19-7/8 in W
- Mfr # QRB206BL
- Zoro # G208646465
product price:Â
$
166.99
/ea
Key Features
Color
Blue
Material
Plastic
Overall Width
19-7/8 in
Overall Height
17-1/2 in
For Use With
Rack Bin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRB206BL
- Zoro #
- G208646465
- UPC #
- 651588191170
- Country of Origin
- United States
Dimensions
- Overall Width
- 19-7/8 in
- Overall Height
- 17-1/2 in
- Overall Depth
- 41-7/8 in
- Depth
- 41-7/8 in
Details
- Color
- Blue
- Material
- Plastic
- Item
- Storage Bin
- For Use With
- Rack Bin
- Used With Bin or Container Style
- Rack Bin
Description
Bins offer a generous 42 3-1/2 Feet in length to store your larger items. 42 length ensures no wasted space on 42 deep rack. Heavy-duty front, back and side grips allow for easy handling. Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. They have eight 1/4in drill hole pattern on bottom of bin for easy hole insertion for drainage and air circulation if needed. Waterproof bins are corrosion free. Bins have flat fronts that accept an adhesive type label to allow easy identification. Bins cannot be hung on louver panels or rail systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.