Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QTB309 Tilt Out Storage Bin, 9 Compartments Gray

  • Mfr # QTB309GY

  • Zoro # G108647746


product price: $62.55
/ea

Key Features

Outside Height
3/1/2008
Outside Width
23-5/8
Material
Plastic
Bin Depth
2/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB309GY
Zoro #
G108647746
UPC #
651588034798
Country of Origin
United States

Dimensions

Outside Height
3/1/2008
Outside Width
23-5/8
Bin Depth
2/1/2002

Details

Item
Single Sided Tip Out Bin
Material
Plastic

Description

Durable, polystyrene case and transparent bins. Modular design allows you to stack different sizes. Compartments tilt at a 45° angle and can beremoved easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.