Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Blue, 10 in H, 11 in W
- Mfr # QUS260BL
- Zoro # G608646485
product price:
$
26.15
/ea
Sold in multiples of 4 for $104.60
Key Features
Material
Plastic
Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS260BL
- Zoro #
- G608646485
- UPC #
- 651588157046
- Country of Origin
- United States
- Color
- Blue
- Material
- Plastic
- Item
- Storage Bin
Description
QUANTUM Ultra Poly Bins - 11x18x10 - BlueAutoclavable under 250°F, also resists extreme cold.
Injection-molded plastic construction includes label slotsBins hang from louvered panels or stack on shelvesOrder bins in quantities specified, priced each
Injection-molded plastic construction includes label slotsBins hang from louvered panels or stack on shelvesOrder bins in quantities specified, priced each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.