Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Red, 5 in H, 16-1/2 in W
- Mfr # QUS245RD
- Zoro # G308619703
product price:Â
$
14.39
/ea
Sold in multiples of 6 for $86.34
Key Features
Material
Plastic
Overall Width
16-1/2 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS245RD
- Zoro #
- G308619703
- UPC #
- 651588005682
- Country of Origin
- United States
Dimensions
- Overall Width
- 16-1/2 in
- Overall Height
- 5 in
- Overall Depth
- 10-7/8 in
- Depth
- 10-7/8 in
Details
- Color
- Red
- Material
- Plastic
- Item
- Storage Bin
Description
The QUANTUM - QUS245RD Storage Bin is a sizable container, with an overall depth of 10-7/8 inches, a height of 5 inches and width measuring at 16-1/2 inches. These dimensions make it suitable for storing various items in an organized manner. Its ample size can accommodate numerous objects while still maintaining a compact form factor that's designed to fit into most storage systems without consuming too much space.
Crafted from plastic material, this storage bin exhibits durability and longevity. The red color offers visibility which aids in quick identification of contents or categorization based on color coding systems. Plastic as the chosen material ensures the bin's resistance against wear and tear, making it adequate for repeated use over time.
As an item classified under 'Storage Bin', the QUANTUM - QUS245RD is built to serve as a reliable solution for your organization needs. It is compatible with many standard shelving units due to its conventional size specifications. This robust container provides you with the opportunity to streamline your workspace by providing dedicated spaces for each item type thus fostering efficiency and productivity within your business operations.
Crafted from plastic material, this storage bin exhibits durability and longevity. The red color offers visibility which aids in quick identification of contents or categorization based on color coding systems. Plastic as the chosen material ensures the bin's resistance against wear and tear, making it adequate for repeated use over time.
As an item classified under 'Storage Bin', the QUANTUM - QUS245RD is built to serve as a reliable solution for your organization needs. It is compatible with many standard shelving units due to its conventional size specifications. This robust container provides you with the opportunity to streamline your workspace by providing dedicated spaces for each item type thus fostering efficiency and productivity within your business operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.