Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Green, 8 in H, 11 in W
- Mfr # QUS255GN
- Zoro # G608646461
product price:
$
23.99
/ea
Sold in multiples of 4 for $95.96
Key Features
Material
Plastic
Overall Width
11 in
Overall Height
8 in
Overall Depth
16 in
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS255GN
- Zoro #
- G608646461
- UPC #
- 651588002308
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Overall Height
- 8 in
- Overall Depth
- 16 in
- Depth
- 16 in
Details
- Color
- Green
- Material
- Plastic
- Item
- Storage Bin
Description
Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.