Shlf Hngr/Rl Rd, 54 inx1 in, Split Sleeve
Mfr # P54C
Zoro # G8095309
product price:Â $18.19
/eaKey Features
Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P54C
Zoro #
G8095309
UPC #
651588014417
Country of Origin
China
Dimensions
Overall Width
1 in
Post Height
54 in
Overall Height
54 in
Details
Item
Wire Shelf Post
Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
Yes
Wire Shelving Finish
Chrome Plated
Shelf Adjustment Type
Split Sleeve
Includes Leveling Feet
No
Shelf Adjustment Increments
1 in
Mobility
Stationary
Recommended Environments
Dry
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Overall Height 54 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.