polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W
Mfr # QIC-161BL
Zoro # G1819155
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Number of Drawers
16
Number of Bins
16
Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIC-161BL
Zoro #
G1819155
UPC #
651588144954
Country of Origin
United States
Dimensions
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Depth
11-3/8"
Width
11-3/4"
Details
Number of Drawers
16
Number of Bins
16
Material
polypropylene
Item
Parts Cabinet With Drawers
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Blue
Color
Blue
Description
Cabinet,16 Drawers,11.38x11.75x11in,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.