Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider, for Interlock Drawer, IDR204, PK25

  • Mfr # DIV204

  • Zoro # G1819706


product price: $20.15
/pk 25, $0.81/ea

Key Features

Material - Cabinets
HIPS
Overall Width
0.25 in
Color
Black
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV204
Zoro #
G1819706
UPC #
651588009215
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Height
3 in

Details

Item
Storage Cabinet Interlocking Drawer Accessories
Material - Cabinets
HIPS
Color
Black

Description

Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.