
1-1/4X3 LASER INSERTS 3 SHEETS 48 LABELS
Mfr # LHI-3
Zoro # G716545823
product price: $9.39
/eaKey Features
Color
Clear
Overall Width
3 in
Length
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHI-3
Zoro #
G716545823
UPC #
651588317952
Country of Origin
Multiple
Dimensions
Overall Width
3 in
Length
1.25 in
Details
Color
Clear
Item
Identification Label
Material
Plastic
Description
Label Inserts, 3''W x 1-1/4''D, 48 labels 3 sheets per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.