Zoro Homepage

1-1/4X6 LASER INSERTS 6 SHEETS 48 LABELS

  • Mfr # LHI-6

  • Zoro # G216545842


product price: $12.79
/ea

Key Features

Material
Plastic
Length
1.25 in
Color
Clear
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHI-6
Zoro #
G216545842
UPC #
651588317976
Country of Origin
Multiple

Dimensions

Length
1.25 in
Overall Width
6 in

Details

Item
Identification Label
Material
Plastic
Color
Clear

Description

Label Inserts, 6''W x 1-1/4''D, 48 labels 6 sheets per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.