Zoro Homepage

10" Double Rod, Gray

  • Mfr # WS-DR10C

  • Zoro # G7795329


product price: $15.15
/ea

Key Features

Color
Chrome
Hook Type
Double Rod
Overall Length
10 in
Load Capacity
15 lbs.
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-DR10C
Zoro #
G7795329
UPC #
651588214251
Country of Origin
China

Dimensions

Overall Length
10 in
Width
10 in

Details

Item
Louvered Panels Parts and Accessories
Color
Chrome
Hook Type
Double Rod
Load Capacity
15 lbs.
Material
Carbon Steel

Description

10 In. Double Rod, Gray, Load Capacity 10 lb, Overall Length 10 in, Double Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.