Zoro Homepage

10 SHELF OPEN UNIT W/27 BLACK BINS

  • Mfr # MSU-531BK

  • Zoro # G316532445


product price: $957.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Number of Shelves
10
Load Capacity
350 lb
Material
Carbon Steel
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-531BK
Zoro #
G316532445
UPC #
651588014011
Country of Origin
Malaysia

Dimensions

Overall Height
75 in
Overall Width
42 in
Overall Depth
18 in

Details

Bin Color
Black
Number of Shelves
10
Load Capacity
350 lb
Material
Carbon Steel
Number of Bins
27
Item
Solid Shelving Unit
Color
Gray

Description

Magnum Bin Steel Shelving, 42''W x 18''D x 75''H, includes: 10 shelves and 27 19-3/4''L x 12-3/8''W x 5-7/8''H QMS531 black bins, corrosion and rust resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.