Zoro Homepage

10 SHELF OPEN UNIT W/45 BINS CLEAR

  • Mfr # 1275-202CL

  • Zoro # G816531825


product price: $611.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Number of Bins
45
Bin Color
Clear
Color
Galvanized
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-202CL
Zoro #
G816531825
UPC #
651588253137
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
45
Bin Color
Clear
Color
Galvanized
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
10
Item
Solid Shelving Unit

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 10 shelves, 45 11-5/8''L x 6-5/8''W x 6''H QSB202 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.