Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SHELF OPEN UNIT W/45 BINS CLEAR

  • Mfr # 1875-204CL

  • Zoro # G116532386


product price: $834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Bin Color
Clear
Overall Depth
18 in
Color
Galvanized
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-204CL
Zoro #
G116532386
UPC #
651588253298
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
75 in

Details

Load Capacity
400 lb
Bin Color
Clear
Color
Galvanized
Number of Shelves
10
Number of Bins
45
Item
Solid Shelving Unit
Material
Carbon Steel

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 45 17-7/8''L x 6-5/8''W x 4''H QSB204 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.