Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SHELF OPEN UNIT W/48 BLUE BINS

  • Mfr # QSBU-230240BL

  • Zoro # G216532293


product price: $858.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Blue
Number of Bins
48
Number of Shelves
10
Load Capacity
400 lb
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-230240BL
Zoro #
G216532293
UPC #
651588029855
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
12 in
Overall Width
36 in

Details

Bin Color
Blue
Number of Bins
48
Item
Solid Shelving Unit
Number of Shelves
10
Load Capacity
400 lb
Material
Carbon Steel
Color
Gray

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 10 shelves, 36 QUS230 and 12 QUS240 blue bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.