Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SHELF OPEN UNIT W/48 GREEN BINS

  • Mfr # QSBU-230240GN

  • Zoro # G916532326


product price: $779.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
48
Color
Gray
Bin Color
Green
Overall Depth
12 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-230240GN
Zoro #
G916532326
UPC #
651588029879
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
48
Color
Gray
Bin Color
Green
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Shelves
10
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 10 shelves, 36 QUS230 and 12 QUS240 green bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.