Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SHELF OPEN UNIT W/48 RED BINS

  • Mfr # QSBU-230240RD

  • Zoro # G116532157


product price: $790.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
48
Load Capacity
400 lb
Overall Height
75 in
Color
Gray
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-230240RD
Zoro #
G116532157
UPC #
651588029916
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
12 in
Overall Width
36 in

Details

Number of Bins
48
Load Capacity
400 lb
Color
Gray
Item
Solid Shelving Unit
Number of Shelves
10
Bin Color
Red
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 10 shelves, 36 QUS230 and 12 QUS240 red bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.