
10 SHELF OPEN UNIT W/54 GRAY BINS
Mfr # 1239-401GY
Zoro # G916531671
product price: $581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
54
Overall Depth
12 in
Number of Shelves
10
Material
Carbon Steel
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1239-401GY
Zoro #
G916531671
UPC #
651588000731
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in
Details
Number of Bins
54
Bin Color
Gray
Item
Solid Shelving Unit
Number of Shelves
10
Material
Carbon Steel
Color
Galvanized
Load Capacity
400 lb
Description
Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 36 11-5/8''L x 5-9/16''W x 4-5/8''H QED601 bins available in multiple colors, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.