Steel Bin Shelving, 36 in D x 74 in H x 12 in W, 8 Shelves, Yellow

  • Mfr # WR8-809YL

  • Zoro # G2189474


product price:  $579.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR8-809YL
Zoro #
G2189474
UPC #
651588228098
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Bin Width
11 1/8 in
Bin Depth
11 5/8 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Bin Color
Yellow
Standards
FDA Approved
Caster Configuration
(4) Swivel with Brakes
Includes
Bins
ESD Conductive
No
Number of Bins
21
Shelf Material
Steel
Frame Color
Silver
Frame Material
Steel
Includes Bins
Yes
Shelf Finish
Chrome
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Whole Unit Load Capacity
6,400 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 8 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.