Steel Bin Shelving, 36 in D x 74 in H x 12 in W, 8 Shelves, Blue

  • Mfr # WR8-801BL

  • Zoro # G2189510


product price: $577.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-801BL
Zoro #
G2189510
UPC #
651588227879
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Bin Depth
11 5/8 in
Bin Width
4 3/8 in
Height
8 in
Bin HxWxD
(48) 8 in x 4 3/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Standards
FDA Approved
Bin Color
Blue
Caster Configuration
(4) Swivel with Brakes
ESD Conductive
No
Includes
Bins
Shelf Material
Steel
Frame Material
Steel
Number of Bins
48
Frame Color
Silver
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (48) 8 in x 4 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 3/8 in, Load Capacity per Shelf 800 lb, Number of Bins 48, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.