Zoro Homepage

12X39 SHELF UNIT W/18 BINS CLEAR

  • Mfr # 1239-109CL

  • Zoro # G816531672


product price: $452.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Material
Carbon Steel
Overall Width
36 in
Load Capacity
400 lb
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-109CL
Zoro #
G816531672
UPC #
651588173091
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in

Details

Material
Carbon Steel
Load Capacity
400 lb
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
7
Number of Bins
18
Bin Color
Clear

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 18 11-5/8''L x 11-1/8''W x 4''H QSB109 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.