Zoro Homepage

12X39 SHELF UNIT W/30 BINS CLEAR

  • Mfr # 1239-102CL

  • Zoro # G816531771


product price: $356.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Color
Galvanized
Bin Color
Clear
Number of Shelves
7
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-102CL
Zoro #
G816531771
UPC #
651588173053
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in

Details

Load Capacity
400 lb
Color
Galvanized
Bin Color
Clear
Number of Shelves
7
Item
Solid Shelving Unit
Number of Bins
30
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 48 11-5/8''L x 6-5/8''W x 4''H QSB102 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.